
Push Button, Black Extended Head, 30mm, 1NO, Momentary
Item #: 0101261
Cat #: 10250T25B
UPC: 782113116914
$ 133.81 EA
Company wide:
3
in stock
Documents & Guides
Push Button, Black Extended Head, 30 mm, 1 Normally Open Contact, Momentary
Overview
Push Button, Black Extended Head, 30 mm, 1 Normally Open Contact, Momentary
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113116914, 10250T25B, CUT10250T25B
Specifications
| Mounting: | Panel |
| Amps: | 10 |
| Size: | 30 mm |
| Color: | Black |
| Poles: | 1 |
| Volts AC: | 600 |
| Type: | Extended Head , Pushbutton |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Size: | 30 mm |
| Poles: | 1 |
| Type: | Extended Head , Pushbutton |
| Amps: | 10 |
| Color: | Black |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |