
Push Button, 30mm, Assembled, Flush, Black, Momentary, 1NO Contact
Item #: 0101259
Cat #: 10250T23B
UPC: 782113358321
$ 128.33 EA
Company wide:
8
in stock
Documents & Guides
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113358321, 10250T23B, CUT10250T23B
Specifications
| Type: | Flush, Non-Illuminated, 1NO, Momentary |
| Volts DC: | 600 |
| Color: | Black |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Flush, Non-Illuminated, 1NO, Momentary |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC: | 600 |
| Volts AC: | 600 |