
Selector Switch, 3 Position, Black Knob Type, 2NO Contact, 30mm
Item #: 0101257
Cat #: 10250T21KB
UPC: 782113358307
$ 208.96 EA
Company wide:
22
in stock
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, 600V Rated, 2 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, 600V Rated, 2 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113358307, 10250T21KB, CUT10250T21KB
Specifications
| Volts DC: | 600 |
| Type: | Non-Illuminated, Maintained, 2NO, 3 Position |
| Color: | Black |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC: | 600 |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, Maintained, 2NO, 3 Position |
| Volts AC: | 600 |