30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 0101252

Cat #: 10250T1343

UPC: 782113226415

$ 174.13 EA
Company wide:
2 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Also known as: 782113226415, 10250T1343, CUT10250T1343

Specifications

Type: Non-Illuminated, Maintained, Momentary, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, Momentary, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4