30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 0101251

Cat #: 10250T1333

UPC: 782113226392

$ 182.40 EA
Company wide:
17 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.


Also known as: 782113226392, 10250T1333, CUT10250T1333

Specifications

Type: Non-Illuminated, Maintained, Momentary, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, Momentary, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4