30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 0101249

Cat #: 10250T1323

UPC: 782113226330

$ 115.48 EA
Company wide:
115 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

The 10250T1323 is a 3-position 60° Throw Maintained Vertical Mounting Selector Switch with black knob. NO parallel NO contact block. Switch is suitable for Eaton 10250T series selector switches. Features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the build-up of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113226330, 10250T1323, CUT10250T1323, oiltight selector switch

Specifications

Type: Non-Illuminated, Maintained, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4