30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 0101248

Cat #: 10250T1322

UPC: 782113226323

$ 120.06 EA
Company wide:
16 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Cam 2. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Cam 2. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Cam 2. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Also known as: 782113226323, 10250T1322, CUT10250T1322

Specifications

Type: Non-Illuminated, Maintained, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4