Limit Switch, Assembled, Side Rotary, Standard Spring Return

Item #: 0101226

Cat #: E50BR1

UPC: 782113290553

$ 592.65 EA
Company wide:
4 in stock
Documents & Guides
Heavy-Duty Plug-In Assembled Limit Switch, Side Rotary, Standard Spring Return Operator. 600V Rated. Switch Body Includes: 2 N.O. & 2 N.C. Contacts. Switch Receptacle Includes: 2-Pole Contact (9 Screw Terminals) and 1/2" NPT Conduit Entrance

Overview

Heavy-Duty Plug-In Assembled Limit Switch, Side Rotary, Standard Spring Return Operator. 600V Rated. Switch Body Includes: 2 N.O. & 2 N.C. Contacts. Switch Receptacle Includes: 2-Pole Contact (9 Screw Terminals) and 1/2" NPT Conduit Entrance

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782113290553, E50BR1, CUTE50BR1

Specifications

Type: Side Rotary, Limit Switch
Mounting: Surface
Poles: 4
Volts AC: 600
Type: Side Rotary, Limit Switch
Poles: 4
Mounting: Surface
Volts AC: 600