Limit Switch, Assembled, Top Push Roller, Spring Return

Item #: 0101223

Cat #: E50AT3

UPC: 782113308821

$ 624.46 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Plug-In Assembled Limit Switch, Top Push Roller, Spring Return Operator, 10 Amps at 240 Vac, 1 Amp at 250 Vdc, 1 N.O.-1 N.C., E50

Overview

Heavy-Duty Plug-In Assembled Limit Switch, Top Push Roller, Spring Return Operator, 10 Amps at 240 Vac, 1 Amp at 250 Vdc, 1 N.O.-1 N.C., E50
Also known as: 782113308821, E50AT3, CUTE50AT3

Specifications

Poles: 2
Type: Limit Switch, Top Push Roller
Mounting: Surface
Volts AC: 600
Poles: 2
Mounting: Surface
Type: Limit Switch, Top Push Roller
Volts AC: 600