E50 HEAVY DUTY LIMIT SWITCH

Item #: 0101219

Cat #: E50AS2

UPC: 782113344126

$ 646.37 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch, Within 0.003, Screw Terminals, 10A at 240Vac, 1A at 250Vdc, 1NO-1NC, Die Cast Zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 10A, 1A, 14¦ to 201¦F (-10¦ to 94¦C), Adj. Side Pushbutton

Overview

Eaton E50 NEMA heavy duty plug-in limit switch, Within 0.003, Screw Terminals, 10A at 240Vac, 1A at 250Vdc, 1NO-1NC, Die Cast Zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 10A, 1A, 14¦ to 201¦F (-10¦ to 94¦C), Adj. Side Pushbutton

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113344126, E50AS2, CUTE50AS2

Specifications

IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4