Limit Switch, Assembled, Side Rotary, Standard Spring Return

Item #: 0101218

Cat #: E50AR1

UPC: 782113289861

$ 493.20 EA
Company wide:
58 in stock
Documents & Guides
Heavy-Duty Plug-In Assembled Limit Switch, Side Rotary, Standard Spring Return Operator. 600V Rated. Switch Body Includes: 1 N.O. & 1 N.C. Contacts. Switch Receptacle Includes: 1-Pole Contact (5 Screw Terminals) and 1/2" NPT Conduit Entrance.

Overview

Heavy-Duty Plug-In Assembled Limit Switch, Side Rotary, Standard Spring Return Operator. 600V Rated. Switch Body Includes: 1 N.O. & 1 N.C. Contacts. Switch Receptacle Includes: 1-Pole Contact (5 Screw Terminals) and 1/2" NPT Conduit Entrance.

E50 Heavy-Duty Plug-in Switches. Versatile in design; high reliability; low maintenance costs with installation ease; best choice for heavy-duty limit switch applications; withstands physical and chemical abuse of harsh industrial environments

Also known as: 782113289861, E50AR1, CUTE50AR1, hubble tube

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Mounting: Surface
Volts AC: 600
Type: Side Rotary, Limit Switch
Mounting: Surface
Poles: 2
Volts AC: 600