
22.5 Mm, Non-metallic Assembled Indicating Light
Item #: 0101204
Cat #: E22H2X11
UPC: 782113552613
$ 228.66 EA
Company wide:
0
in stock
Documents & Guides
22.5 Mm, Non-metallic Assembled Indicating Light, Standard Operator, Red Plasticlens, Incandescent, Transformer Light Unit, 120 Vac At 60 Hz, 110 Vac At 50 Hz,no Contact Blocks
Overview
22.5 Mm, Non-metallic Assembled Indicating Light, Standard Operator, Red Plasticlens, Incandescent, Transformer Light Unit, 120 Vac At 60 Hz, 110 Vac At 50 Hz,no Contact Blocks
Also known as: 782113552613, E22H2X11, CUTE22H2X11
Specifications
| Color: | Red |
| Type: | Non-Metallic, Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Color: | Red |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Non-Metallic, Heavy-Duty |