LED Exit Sign, Green

Item #: 0101199

Cat #: LQC 2 G

UPC: 745972401126

$ 290.12 EA
Company wide:
5 in stock
Documents & Guides
LED Exit Sign, 120/277V, Matte Black Electrostatic Polymeric Trim, Brushed Aluminum Faceplate, Double Face, Green LED Letters

Overview

LED Exit Sign, 120/277V, Matte Black Electrostatic Polymeric Trim, Brushed Aluminum Faceplate, Double Face, Green LED Letters
Also known as: 745972401126, LQC 2 G, LITLQC2G

Specifications

Color: Black/Green
Material: Aluminum
Length: 11.750 in
Light Technology: LED
Volts AC Range: 120 - 277
Color: Black/Green
Length: 11.750 in
Volts AC Range: 120 - 277
Material: Aluminum
Light Technology: LED