LIT IBH 12L HVOLT

Item #: 0101193

Cat #: IBH 12L HVOLT

UPC: 889804709490

Company wide:
0 in stock
Documents & Guides
LIT IBH 12L HVOLTLIT IBH 12L HVOLT

Overview

LIT IBH 12L HVOLTLIT IBH 12L HVOLT
Also known as: 889804709490, IBH 12L HVOLT, LITIBH12LHVOLT

Specifications

Lumens: 4150
Lumens: 4150