Compact Definite Purpose Contactor

Item #: 0101188

Cat #: C25ANB130A

UPC: 786685115856

$ 173.08 EA
Company wide:
1 in stock
Documents & Guides
30 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

30 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

30 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

Also known as: 786685115856, C25ANB130A, CUTC25ANB130A

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose, Compact
Poles: 1
Amps: 30
Volts AC Control: 120
Poles: 1
Type: Contactor, Definite Purpose, Compact
Amps: 30