3
more

$ 106.52 EA
Company wide:
0
in stock
Documents & Guides
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 350 kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Overview
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 350 kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Also known as: 786210601656, 60165, THB60165
Specifications
| Color: | Brown |
| Material: | Aluminum |
| Stud Size: | 1/2 in |
| Color: | Brown |
| Stud Size: | 1/2 in |
| Material: | Aluminum |