Fan/Light Switch, Toggle Style, 120V, 15A, White

Item #: 0101080

Cat #: FV-WCPT1-W

UPC: 885170048591

$ 134.52 EA
Company wide:
100 in stock
Documents & Guides
SmartExhaust, Wall Control - Fan/Light Switch, 120 Volt AC, 15 Amp, Delay Timer, White, Wall Plate Not Included; Broken Pack Option Not Available For This Item

Overview

SmartExhaust, Wall Control - Fan/Light Switch, 120 Volt AC, 15 Amp, Delay Timer, White, Wall Plate Not Included; Broken Pack Option Not Available For This Item

SmartExhaust™ replaces both fan/light switches for one easy operation. Features programmable Delay and Ventilation settings. Makes standard bath fans ASHRAE 62.2 compliant when used with an ASHRAE 62.2 compliant fan.

Also known as: 885170048591, FV-WCPT1-W, PANFVWCPT1W

Specifications

Type: Switch, Fan/Light
Color: White
Type: Switch, Fan/Light
Color: White