SQ WASHER, 9/16" HOLE, 1/2" BOLT, GR

Item #: 0101075

Cat #: B202GRN

UPC: 781011520120

$ 6.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, DURA GREEN, 1/2" bolt size, Square washer

Overview

Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, DURA GREEN, 1/2" bolt size, Square washer

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011520120, B202GRN, BLIB202GRN

Specifications

Diameter: 1/2 in
Color: Green
Material: Steel
Diameter: 1/2 in
Material: Steel
Color: Green