BUSS LKS-175 SUPERLAG RENEW. 175/60

Item #: 0101069

Cat #: LKS-175

UPC: 051712141758

Company wide:
0 in stock
Documents & Guides
BUSSMAN LKS-175 FUSE LINK FUSE LINK -600V RENEWABLE 175 AMP

Overview

BUSSMAN LKS-175 FUSE LINK FUSE LINK -600V RENEWABLE 175 AMP
Also known as: 051712141758, LKS-175, BUSLKS175

Specifications

Type: Renewable
Amps: 175
Class: H, K5
Type: Renewable
Class: H, K5
Amps: 175