Reducing Bushing, Threaded, Malleable, 3" x 1-1/2"

Item #: 0101057

Cat #: RB300150

UPC: 781381655453

$ 39.49 EA
Company wide:
33 in stock
3" to 1-1/2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

3" to 1-1/2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381655453, RB300150, APPRB300150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in, 3 in
Material: Malleable Iron
Diameter: 1 1/2 in, 3 in