
Reducing Bushing, Threaded, 2" x 3/4", Steel
Item #: 0101056
Cat #: RB20075
UPC: 781381655101
$ 28.03 EA
Company wide:
107
in stock
Documents & Guides
Reducing Bushing, 2 - 3/4 Inch, Threaded - NPT, Bushing Material: Steel.
Overview
Reducing Bushing, 2 - 3/4 Inch, Threaded - NPT, Bushing Material: Steel.
Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381655101, RB20075, APPRB20075
Specifications
| Diameter: | 3/4 in, 2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Diameter: | 3/4 in, 2 in |
| Standards: | California Proposition 65 |
| Material: | Steel |