Reducing Bushing, Threaded, 1-1/4 x 3/4", Steel

Item #: 0101055

Cat #: RB12575

UPC: 781381654654

$ 9.97 EA
Company wide:
636 in stock
Documents & Guides
Reducing Bushing, 1-1/4 - 3/4 Inch, Threaded - NPT, Bushing Material: Steel.

Overview

Reducing Bushing, 1-1/4 - 3/4 Inch, Threaded - NPT, Bushing Material: Steel.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381654654, RB12575, APPRB12575

Specifications

Diameter: 3/4 in, 1 1/4 in
Material: Steel
Standards: California Proposition 65
Diameter: 3/4 in, 1 1/4 in
Standards: California Proposition 65
Material: Steel