Close-Up Plug, Recessed Head, 4", Explosion-Proof, Malleable Iron

Item #: 0101053

Cat #: PLG400

UPC: 781381322065

$ 95.38 EA
Company wide:
16 in stock
Documents & Guides
Plug, Close-Up, Recessed Head, 4 Inch, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Plug, Close-Up, Recessed Head, 4 Inch, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit

Appleton™ PLG Close-Up Plugs and BR Reducers are explosionproof and dust-ignitionproof. The close-up plugs are used for closing threaded conduit openings. The reducers are used to a create smaller size opening. Both are for use with threaded metal conduit and IMC.

Also known as: 781381322065, PLG400, APPPLG400

Specifications

Material: Malleable Iron
Diameter: 4 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 4 in