Lin II, 2', CID2

Item #: 0101014

Cat #: LTD3C4D2P

UPC: 056020948136

Call for price
Company wide:
0 in stock
Documents & Guides
SafeSite Linear - Gen II, , 3500 lumens, 33 Watts, 100-277V AC, Cool White, Polycarbonate Clear lens, CID2

Overview

SafeSite Linear - Gen II, , 3500 lumens, 33 Watts, 100-277V AC, Cool White, Polycarbonate Clear lens, CID2
Also known as: 056020948136, LTD3C4D2P, DILLTD3C4D2P

Specifications

Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: Ultraviolet
Wattage: 32
Material: Glass
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color: Ultraviolet