APP IMLLEDS34J5BU IMLED LP 3K LM 1.

Item #: 0100994

Cat #: IMLLEDS34J5BU

UPC: 781381047470

Company wide:
0 in stock
APP IMLLEDS34J5BU IMLED LP 3K

Overview

APP IMLLEDS34J5BU IMLED LP 3K
Also known as: 781381047470, IMLLEDS34J5BU, APPIMLLEDS34J5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Lumens: 3100
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 3100
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED