This product may not be available in all locations.

Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 0.67), Size 1 (FLA 0.66)
Item #: 0100938
Cat #: W23
UPC: 781180153280
Company wide:
0
in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay,Bulletin 500 Line Starters,Trip Class 20, Type W, Size 00..0 (Full Load Amps 0.67), Size 1 (Full Load Amps 0.66) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay,Bulletin 500 Line Starters,Trip Class 20, Type W, Size 00..0 (Full Load Amps 0.67), Size 1 (Full Load Amps 0.66) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180153280, W23, ALBW23
Specifications
| Type: | Heater Element, Manual |
| Standards: | Build America Buy America Compliant |
| Type: | Heater Element, Manual |
| Standards: | Build America Buy America Compliant |