Vertical Drop Tele-Power Pole, Blank, Steel, Gray, 10'5"

Item #: 0100933

Cat #: 25DTC-4-DG

UPC: 786776193404

$ 286.13 EA
Company wide:
0 in stock
Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Gray Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 10' 5" (3.2m). Rs Adapt To Yourcurrent Or Future Work Environments.

Overview

Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Gray Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 10' 5" (3.2m). Rs Adapt To Yourcurrent Or Future Work Environments.
Also known as: 786776193404, 25DTC-4-DG, WMD25DTC4DG

Specifications

Color: Gray
Material: Steel
Length: 10.420 ft
Color: Gray
Length: 10.420 ft
Material: Steel