Sustainable

LED Helen Lamp, 4-Pin, Vertical Orientation, 13W, 4000K *** Discontinued ***

Item #: 0100899
Cat #: HN-V-G24Q-26W-4000-G2
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Vertical Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 4000K, Rated Life: 50000 Hours *** Discontinued ***

Overview

LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Vertical Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 4000K, Rated Life: 50000 Hours *** Discontinued ***
Also known as: HN-V-G24Q-26W-4000-G2, LUNHNVG24Q26W40KG2

Specifications

Color Rendering Index (CRI): 84
Wattage: 13
Color Temperature: 4000 (Cool White)
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Lumens: 900
Light Technology: LED
Base: 4-Pin (G24q)
Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Lumens: 900
Base: 4-Pin (G24q)
Wattage: 13
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Light Technology: LED

Customer Reviews

2 Overall
(1)
2/5
Anonymous - on 03/31/2015
Poor quality
Bought a number of these to replace an array of CFL bulbs in my kitchen, and around the house. After 30 days of regular use, just about all are not functioning. Initial use was reliable, bright, and refreshing, now it appears that I should have stuck with the CFLs until a better product is found.