CT Cabinet Vented Double-Door Type 3R, 42.00x36.00x14.00, Gray, Aluminum

Item #: 0100873

Cat #: A423614BGECT

UPC: 783510163228

$ 998.08 EA
Company wide:
0 in stock
CT Cabinet Vented 2-Door Type 3R provides protecting and securing instrument current transformers. This CT Cabinet Vented Double-Door Type 3R, A423614BGECT item measures 42.00x36.00x14.00 inches with a material of Aluminum colored Gray.

Overview

CT Cabinet Vented 2-Door Type 3R provides protecting and securing instrument current transformers. This CT Cabinet Vented Double-Door Type 3R, A423614BGECT item measures 42.00x36.00x14.00 inches with a material of Aluminum colored Gray.

CT Cabinet, Vented Double-Door, Type 3R are used for mounting instrument current transformer, have a welded mounting channel, have a ventilation provision with insect protection, a padlock feature, and are available in a variety of sizes, models to fit a wide range of applications.

Also known as: 783510163228, A423614BGECT, HOFA423614BGECT

Features & Benefits

  • Double door with 3-point latch that includes padlock feature
  • Lift-off hinges for removable doors
  • Ventilating louvers with insect barrier
  • Welded 1.625 x 1.625 in. mounting channel

Specifications

Depth: 14 in
Height: 42 in
Color: Gray
Width: 36 in
Material: Aluminum
Finish: Powder Coated
IP/NEMA Rating: IP32
Weight: 74.500 lb
Depth: 14 in
Color: Gray
Material: Aluminum
IP/NEMA Rating: IP32
Height: 42 in
Width: 36 in
Finish: Powder Coated
Weight: 74.500 lb