2
more

Vertical Drop Tele-Power Pole, Blank, Steel, Gray, 15'5"
Item #: 0100859
Cat #: 25DTC-415-DG
UPC: 786776193428
$ 372.21 EA
Company wide:
0
in stock
Documents & Guides
Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Gray Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 15' 5" (3.8m). Rs Adapt To Yourcurrent Or Future Work Environments.
Overview
Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Gray Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 15' 5" (3.8m). Rs Adapt To Yourcurrent Or Future Work Environments.
Also known as: 786776193428, 25DTC-415-DG, WMD25DTC415DG
Specifications
| Color: | Gray |
| Material: | Steel |
| Length: | 15.420 ft |
| Color: | Gray |
| Length: | 15.420 ft |
| Material: | Steel |