74x75x18

Item #: 0100841

Cat #: WS74XM7518SS

UPC: 783510131340

$ 42454.50 EA
Company wide:
0 in stock
WaterShed Free-Standing SS Disconnect Enclosures, 74.00x75.00x18.00, SS Type 304

Overview

WaterShed Free-Standing SS Disconnect Enclosures, 74.00x75.00x18.00, SS Type 304

The nVent HOFFMAN WaterShed Stainless Steel Free-Stand Disconnect Enclosure, with its unique design and type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in settings such as sanitary washdown production environments, petrochemical plants, pulp and paper facilities, and water treatment plants.

Also known as: 783510131340, WS74XM7518SS, HOFWS74XM7518SS

Features & Benefits

  • Specifically designed for type 4x food & beverage industry, indirect contact zone applications.
  • Seams continuously welded and ground smooth
  • Smooth Type 304 stainless steel lift-off bullet-style hinges
  • Hinges are shielded by door edges
  • Hinged side of door has provisions to allow direct flushing of hinge area
  • 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits placement of objects on top of enclosure
  • 97-degree door opening
  • Door edges are sloped 20 degrees at top and bottom edges to facilitate runoff
  • Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
  • Heavy-duty three-point latching mechanism operated by a Type 316 stainless steel PowerGlide padlocking handle on all doors

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 74 in
Depth: 18 in
Material: Stainless Steel 304
Finish: Brushed #4
Width: 75 in
IP/NEMA Rating: IP66, NEMA 12
Depth: 18 in
Finish: Brushed #4
Height: 74 in
Material: Stainless Steel 304
Width: 75 in