30", 1/4 HP, Industrial Assembled Fan Head, 3 Speed, 120V

Item #: 0100773

Cat #: 9130H

UPC: 046013396006

Company wide:
0 in stock
Documents & Guides
Industrial Grade Assembled Fan Head, 30 Inch, 1/4 HP, 3-speed, 1/4 HP, 120 Volt, 1 Phase, Totally Enclosed, Ball Bearing, Permanently Lubricated, Permanent Split Capacitor, 10 Foot Power Cord

Overview

Industrial Grade Assembled Fan Head, 30 Inch, 1/4 HP, 3-speed, 1/4 HP, 120 Volt, 1 Phase, Totally Enclosed, Ball Bearing, Permanently Lubricated, Permanent Split Capacitor, 10 Foot Power Cord
Also known as: 046013396006, 9130H, AKG9130H

Specifications

Diameter: 30 in
Volts AC: 120
Horsepower: 0.250
Diameter: 30 in
Horsepower: 0.250
Volts AC: 120