BALDOR EM3709T 7.5HP 3500RPM

Item #: 0100772

Cat #: EM3709T

UPC: 781568139035

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR EM3709T 7.5HP 3500RPM

Overview

BALDOR EM3709T 7.5HP 3500RPM
Also known as: 781568139035, EM3709T, BLMEM3709T

Specifications

Phase: 3
Amps: 9
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 9