WALL 105W TYPE II COOL BRO

Item #: 0100765

Cat #: WPLED2T105

UPC: 019813936062

$ 1481.79 EA
Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 105W TYPE II COOL LED BRONZE

Overview

LPACK WALLPACK 105W TYPE II COOL LED BRONZE
Also known as: 019813936062, WPLED2T105, RABWPLED2T105

Specifications

Wattage: 105
Color: Bronze
Light Technology: LED
Wattage: 105
Light Technology: LED
Color: Bronze