Non-Contact Voltage Tester

Item #: 0100703

Cat #: NCVT-3

UPC: 092644690082

Call for price
Company wide:
0 in stock
Non-Contact Voltage Tester with Flashlight, Detects 12 – 1000V AC with Visual and Audible Voltage indicators. Safety Rating CAT IV 1000V.

Overview

Non-Contact Voltage Tester with Flashlight, Detects 12 – 1000V AC with Visual and Audible Voltage indicators. Safety Rating CAT IV 1000V.

The NCVT-3 is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12-1,000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3 is rugged enough for any job site.

Also known as: 092644690082, NCVT-3, KLENCVT3, Wiggy, Hot stick , Tick tracer

Specifications

Type: Voltage Tester
Volts AC: 1kV
Standards: California Proposition 65
Type: Voltage Tester
Standards: California Proposition 65
Volts AC: 1kV