Meter Kit, Series 1000, Outdoor Type

Item #: 0100680

Cat #: 1O240-1W

UPC: 078477597460

$ 670.19 EA
Company wide:
0 in stock
Documents & Guides
Meter Kit, Series 1000, Enclosure Type: Outdoor, Voltage: 120/208 Volt 1PH, 3W or 120/240 Volt, 1PH, 3W (Split Phase), Amperage: 100 Amp, CTs Included: 2 Split CTs, Electric Meter: Yes, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Kit, Series 1000, Enclosure Type: Outdoor, Voltage: 120/208 Volt 1PH, 3W or 120/240 Volt, 1PH, 3W (Split Phase), Amperage: 100 Amp, CTs Included: 2 Split CTs, Electric Meter: Yes, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 120/240 V 100A Outdoor Kit with 2 Split Core, 1P3W, Gray

Also known as: 078477597460, 1O240-1W, LEV1O2401W

Specifications

Volts AC: 120, 240, 208
Amps: 100
Phase: Split
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Volts AC: 120, 240, 208
Phase: Split
IP/NEMA Rating: NEMA 4X
Amps: 100
Mounting: Surface