EvoKit Accessory Earthquake cable 317mm

Item #: 0100668

Cat #: EvoKit ACCESSORY EARTHQUAKE CABLE 317MM

UPC: 781087134894

$ 6.97 EA
Company wide:
25 in stock
Documents & Guides
EvoKit earthquake cable consists of 317mm(12.48") cables which are to be attached to the existing troffer installed in the T-Bar ceiling as well as the Evokit LED panel. Need two per install. Philips p/n #502435

Overview

EvoKit earthquake cable consists of 317mm(12.48") cables which are to be attached to the existing troffer installed in the T-Bar ceiling as well as the Evokit LED panel. Need two per install. Philips p/n #502435

Keep your expensive lighting fixtures secure with cable that can withstand a small scale earthquake.

Also known as: 781087134894, EvoKit ACCESSORY EARTHQUAKE CABLE 317MM, DAY502435

Specifications

Length: 12.480 in
Light Technology: LED
Length: 12.480 in
Light Technology: LED