300W Dimmer W/ 12" #18 Leads

Item #: 0100665

Cat #: 80-1241

UPC: 045923812415

Company wide:
0 in stock
Documents & Guides
Full Range Table Lamp Dimmer Switch Phenolic Housing Black 300W Dimmer

Overview

Full Range Table Lamp Dimmer Switch Phenolic Housing Black 300W Dimmer
Also known as: 045923812415, 80-1241, SAT801241

Specifications

Wattage: 300
Wattage: 300