ALED105 T IV W/ 8" POLE MNT AR

Item #: 0100581

Cat #: ALED4T105

UPC: 019813938042

Company wide:
0 in stock
Documents & Guides
ALED105 TYPE IV WITH 8" POLE MOUNTING ARM COOL LED BRONZE

Overview

ALED105 TYPE IV WITH 8" POLE MOUNTING ARM COOL LED BRONZE
Also known as: 019813938042, ALED4T105, RABALED4T105

Specifications

Wattage: 105
Color: Bronze
Light Technology: LED
Wattage: 105
Light Technology: LED
Color: Bronze