ALED105 T III W/ 8" POLE MNT COOL

Item #: 0100578

Cat #: ALED3T105

UPC: 019813936727

Company wide:
0 in stock
Documents & Guides
ALED105 TYPE III WITH 8" POLE MOUNTING ARM COOL LED BRONZE

Overview

ALED105 TYPE III WITH 8" POLE MOUNTING ARM COOL LED BRONZE
Also known as: 019813936727, ALED3T105, RABALED3T105

Specifications

Wattage: 105
Color: Bronze
Light Technology: LED
Wattage: 105
Light Technology: LED
Color: Bronze