14W PAR38 LED Lamp, 27K

Item #: 0100573

Cat #: LED14P38D27KFL

UPC: 762148245834

Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 14 W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours

Overview

Dimmable LED Lamp, 14 W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours
Also known as: 762148245834, LED14P38D27KFL, TCPLED14P38D27KFL

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 1050
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°