TSI V1K12A03 V1K 480V 12A 3 PHASE

Item #: 0100551

Cat #: V1K12A03

UPC:

$ 1236.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCIV1K12A03 7.5HP 480V DVDT NEMA 3R

Overview

TCIV1K12A03 7.5HP 480V DVDT NEMA 3R
Also known as: V1K12A03, TCIV1K12A03

Specifications

No Specifications Available