40W T9 Incandescent Lamp, Clear Gold

Item #: 0100545

Cat #: S2420

UPC: 045923024207

Call for price
Company wide:
0 in stock
40 Watt T9 Incandescent; Clear Gold; 3000 Average rated hours; 160 Lumens; Candelabra Base; 120 Volt

Overview

40 Watt T9 Incandescent; Clear Gold; 3000 Average rated hours; 160 Lumens; Candelabra Base; 120 Volt
Also known as: 045923024207, S2420, SATS2420

Specifications

Shape: T9 (Tubular)
Lumens: 160
Color: Clear
Volts AC: 120
Wattage: 40
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: T9 (Tubular)
Color: Clear
Wattage: 40
Light Technology: Incandescent
Lumens: 160
Volts AC: 120
Dimmable: Yes
Base: Candelabra Screw (E12)