RUL LED Streetlight, Type 5 Medium, 50W, 4000K, 120V

Item #: 0100540

Cat #: RULHT5MEC40K-12UFN

UPC: 849665006374

Company wide:
0 in stock
LED Rural Utility Luminaire, 50W, 4000K, 120V, 5ME Optic, 110 LPW, 70-100W HPS or 100-175W Mercury Vapor Replacement. ***Does Not include Photocell***

Overview

LED Rural Utility Luminaire, 50W, 4000K, 120V, 5ME Optic, 110 LPW, 70-100W HPS or 100-175W Mercury Vapor Replacement. ***Does Not include Photocell***

The RUL LED Rural Utility luminaire delivers ultra-efficient LED lighting with a low total cost of ownership and a quick return on investment for end users requiring a 70-100W HPS or 100-175W Mercury Vapor replacement solution. By providing industry-leading efficacy of up to 114 lumens per watt and an industry-leading 10-year limited warranty, Cree is changing the assumptions associated with purchasing and maintaining utility and residential security lighting. While its lightweight design, tool-less entry, and easy installation make the RUL LED Rural Utility Luminaire an ideal solution for any contractor. Kitted options available. Applications: Rural, residential, street lighting, agricultural, and general security lighting

Also known as: 849665006374, RULHT5MEC40K-12UFN, CLLRULHT5MEC40K12U

Specifications

Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Volts AC: 120
Mounting: Tenon
Wattage: 50
Lumens: 5600
Light Technology: LED
Material: Die Cast Aluminum
Volts AC: 120
Wattage: 50
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Tenon
Lumens: 5600