BF Series Basic Relay

Item #: 0100521

Cat #: BF13F

UPC: 786678269832

$ 691.43 EA
Company wide:
0 in stock
Eaton BF Series Basic Relay, 300V max. voltage rating, Four-pole, 110/120V coil voltage, 50/60 Hz, 1NO-3NC contact configuration

Overview

Eaton BF Series Basic Relay, 300V max. voltage rating, Four-pole, 110/120V coil voltage, 50/60 Hz, 1NO-3NC contact configuration

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 786678269832, BF13F, CUTBF13F

Specifications

Poles: 4
Poles: 4