Heater Element, 1000W, 240V

Item #: 0100511

Cat #: 054057

UPC: 274180540575

$ 61.09 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, For Use with CS078, CS102, 1000 Watt, 240 Volt

Overview

Heater Element, For Use with CS078, CS102, 1000 Watt, 240 Volt
Also known as: 274180540575, 054057, CDT054057

Specifications

Wattage: 1000
Volts AC: 240
Family / Style: ComPak
Wattage: 1000
Family / Style: ComPak
Volts AC: 240