UNS P2626-EG 90° FITTING

Item #: 0100507

Cat #: P2626 EG

UPC: 786364031927

Call for price
Company wide:
0 in stock
Documents & Guides
Anti- Rotation Corner Angle, 2 Holes, Hole Diameter: 9/16 in, 90°, Material: Steel, Finish: Electro Galvanized.

Overview

Anti- Rotation Corner Angle, 2 Holes, Hole Diameter: 9/16 in, 90°, Material: Steel, Finish: Electro Galvanized.
Also known as: 786364031927, P2626 EG, UNSP2626EG

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole