Breaker, 100A, 240VAC, 3P, Bolt On, 22kAIC

Item #: 0100497

Cat #: THHQB32100

UPC: 783164118674

$ 667.17 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 100 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On

Overview

Breaker, 100 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On
Also known as: 783164118674, THHQB32100, ABBTHHQB32100

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On