4-PLEX RCPT, 15A 125V

Item #: 0100476

Cat #: HBL415I

UPC: 783585013770

Company wide:
0 in stock
Documents & Guides
HUB HBL415I 4-PLEX RCPT, 15A 125V,

Overview

HUB HBL415I 4-PLEX RCPT, 15A 125V,
Also known as: 783585013770, HBL415I, KELHBL415I

Features & Benefits

  • Anchor hole and loop feature secures solid wire for fast, easy terminations
  • Triple wipe contacts
  • Easily accessible break-off tabs for split wiring
  • Three conductors energize all four outlets

Specifications

No Specifications Available