FUSETRON DUAL ELEMENT

Item #: 0100464

Cat #: FRS-R-65

UPC: 051712508964

$ 114.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 65A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5

Overview

Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 65A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712508964, FRS-R-65, BUSFRSR65

Specifications

Amps: 65
Speed: Time Delay
Type: Fuse, Dual-Element
Class: RK5
Volts AC: 600
Family / Style: FRS
Interrupt Rating DC: 200 kA
Amps: 65
Type: Fuse, Dual-Element
Volts AC: 600
Interrupt Rating DC: 200 kA
Speed: Time Delay
Class: RK5
Family / Style: FRS